Frequently Purchased Together
Product Details
Product Details
- Reinforces repairs on roofs, chimneys, gutters, copings, drain pipes and more
- Durable mesh membrane
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 50 ft
- Material:
- Fiberglass
- Width:
- 6 in