15 oz Sealant
Leak Stopper® 15 oz Sealant
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides a flexible seal against the elements
- Crack resistant and won't peel
- Economical, quick, and easy to use
- Helps protect against rust and corrosion
- A convenient spray patch and repair sealant that dries white
- This multi-purpose product allows for quick repairs across a variety of surfaces
- Just point and spray to make basic repairs on wood, asphalt roofing, metal and masonry surfaces
Documents
Specifications
- Application:
- Chimneys, Gutters, Metal Roofs, Pipe, Shingles, Skylights
- CARB OTC LEED Compliant:
- No
- Collection:
- Leak Stopper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-69/100 in
- Length:
- 9-19/50 in
- Material:
- Asphalt
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 15 oz
- Temperature Range:
- Up to 250 Deg F
- Width:
- 2-69/100 in