This product requires certification to purchase.

You last purchased this on
 
Garland

  • Fast #
  • Part #G31003
  • Item #251090
  • Manufacturer Part #31003
5 out of 5 Customer Rating
You last purchased this on
 
Garland

  • Fast #
  • Part #G31003
  • Item #251090
  • Manufacturer Part #31003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Hammer Type:
Rawhide
Handle Length (in):
12-3/4 in
Handle Material:
Wood
Head Weight:
2.75 lb
Length:
4-3/4 in
Weight:
3 lb