Valea™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Valea™
- Color Finish Name:
- Biscuit
- Hammer Type:
- Rawhide
- Handle Length (in):
- 12-1/2 in
- Handle Material:
- Wood
- Head Weight:
- 2 lb
- Length:
- 4-1/2 in
- Weight:
- 2 lb