This product requires certification to purchase.

12 x 6 in. Model C End Seal

You last purchased this on
 
Garlock

12 x 6 in. Model C End Seal

  • Fast #
  • Part #PMCESU12
  • Item #2149954
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

12 x 6 in. Model C End Seal

  • Fast #
  • Part #PMCESU12
  • Item #2149954
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick and easy installation
  • Requires Certification

Specifications

Fits Pipe Size:
6 in - 12 in
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
250
Product Type:
End Seal
Thickness:
1/8 in