12 x 8 in. Model C End Seal
12 x 8 in. Model C End Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick and easy installation
Specifications
- Fits Pipe Size:
- 8 in - 12 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Product Type:
- End Seal
- Thickness:
- 1/8 in