2-1/2 in. 150# Rubber Full Face Gasket
2-1/2 in. 150# Rubber Full Face Gasket
Frequently Purchased Together
Product Details
Product Details
- Composition: Ethylene Propylene Diene Monomer (EPDM)
- Hardness: 75-85 durometer Shore A
- Color: Black
- Premium-grade
- Resists weathering, ozone, and UV exposure
- NSF 61 approved for potable water service
- Meets ASTM-D-1330 Grade I and II
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.5
- ASTM:
- ASTM-D-1330, ASTM D-412, ASTM D-395 B, ASTM D-149, ASTM F-586, ASTM D-2000
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-7/8 in
- Diameter - Outside:
- 7 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 275
- Minimum Temperature:
- -40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No