5/8 in. Compression Pump Packing
5/8 in. Compression Pump Packing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- There is no ''do it all'' packing and although it has the greatest chemical resistance, pure PTFE packing can only be selected when no other options are suitable
- Selecting a pure PTFE packing as the ''easy choice'' when the chemical harshness does not require it, your system could fail prematurely
Documents
Specifications
- Diameter - Inside 1:
- 5/8 in
- FM Approved:
- No
- Fitting Type:
- Packing
- IAPMO Listed:
- No
- Material:
- Plastic, Synthetic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -170
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- UL Listed:
- No
- Weight:
- 5 lb