3 x 0.125 in. 150# Ring Gasket
Style IFG-5500 3 x 0.125 in. 150# Ring Gasket
Product Details
Product Details
- Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
- Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149
- Application:
- Water, Oil
- Collection:
- Style IFG-5500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 5-3/8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Fiber, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 800
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No