6 in. Ring Gasket
6 in. Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam, and hot oils Laboratory-tested for fire safety Long-lasting seal*Minimum recommended assembly stress = 4,800psi
- Preferred assembly stress = 6,000 - 10,000psi
- Gasket thickness of 1/16” strongly preferred
- Retorque the bolts/studs prior to pressurizing the assembly
- For saturated steam above 150 psig or superheated steam, consult Garlock Engineering
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-37B, ASTM F-104
- Application:
- Saturated Steam, Water, Oil, Gasoline, Aliphatic Hydrocarbons, Most Refrigerants
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 6-5/8 in
- Diameter - Outside:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 150#
- Thickness:
- 0.063 in
- UL Listed:
- No