This product requires certification to purchase.

6 in. 204HP Flexible Expansion Joint (Less Ring)

You last purchased this on
 
Garlock

6 in. 204HP Flexible Expansion Joint (Less Ring)

  • Fast #
  • Part #G971190624
  • Item #2490370
  • Manufacturer Part #97119-0624
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

6 in. 204HP Flexible Expansion Joint (Less Ring)

  • Fast #
  • Part #G971190624
  • Item #2490370
  • Manufacturer Part #97119-0624
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully laboratory and field tested for long life and exceptional reliability
  • Seamless flange face eliminates need for gaskets
  • High pressure and vacuum resistance increases safety and ensures suitability for wide range of applications
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuos Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75
  • Bolts:
  • Requires Certification

Specifications

End Connection 1:
Expansion Joint
End Connections:
Expansion Joint
Length:
6 in
Maximum Temperature:
250
Pressure - Maximum:
200 psi
Width:
6 in