This product requires certification to purchase.

12 in. Garlock 3000 150# 1/8 FF Gasket Full Face

You last purchased this on
 
Garlock

Blue-Gard® 3000 12 in. Garlock 3000 150# 1/8 FF Gasket Full Face

  • Fast #
  • Part #G3000FFG1501812
  • Item #3026204
  • Manufacturer Part #37706-5112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3000 12 in. Garlock 3000 150# 1/8 FF Gasket Full Face

  • Fast #
  • Part #G3000FFG1501812
  • Item #3026204
  • Manufacturer Part #37706-5112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure class 150#
  • Nitrile binder
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.47, ASME B16.5
ASTM:
ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
Collection:
Blue-Gard® 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
12 in
Diameter - Outside:
19 in
FM Approved:
No
Fitting Type:
Gasket
Flange Type:
Full Face
IAPMO Listed:
No
Material:
Aramid Fiber
Material Type:
Nitrile
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No