This product requires certification to purchase.

12 in. Garlock 3000 150# 1/8 Ring Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3000 12 in. Garlock 3000 150# 1/8 Ring Gasket

  • Fast #
  • Part #G3000RG1501812
  • Item #2130739
  • Manufacturer Part #37706-1112
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3000 12 in. Garlock 3000 150# 1/8 Ring Gasket

  • Fast #
  • Part #G3000RG1501812
  • Item #2130739
  • Manufacturer Part #37706-1112
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-149, ASTM F-1315, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-512, ASTM F-586
Application:
Aliphatic Hydrocarbons, Oil and Gas, Utility Services, Water
Collection:
Blue-Gard® 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
12-3/4 in
Diameter - Outside:
16-1/8 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Fiber, Rubber
Material Type:
Nitrile
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No