This product requires certification to purchase.

13-3/8 x 10-3/4 in. 150# 1000 psig 700F Aramid and Nitrile Gasket

You last purchased this on
 
Garlock

BLUE-GARD® 3000 13-3/8 x 10-3/4 in. 150# 1000 psig 700F Aramid and Nitrile Gasket

  • Fast #
  • Part #G3000RG1501810
  • Item #2130738
  • Manufacturer Part #37706-1110
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

BLUE-GARD® 3000 13-3/8 x 10-3/4 in. 150# 1000 psig 700F Aramid and Nitrile Gasket

  • Fast #
  • Part #G3000RG1501810
  • Item #2130738
  • Manufacturer Part #37706-1110
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5 Class 150
ASTM:
ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-152, ASTM F37B, ASTM F-433, ASTM F-586, ASTM F-1315
Application:
Aliphatic Hydrocarbons, Oil and Gas, Water
Collection:
BLUE-GARD® 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
10-3/4 in
Diameter - Outside:
13-3/8 in
FM Approved:
No
Fits Pipe Size:
10 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Fiber, Rubber
Material Type:
Aramid, Nitrile
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Temperature Range:
-100 to 700 Deg F
Thickness:
1/8 in
UL Listed:
No