This product requires certification to purchase.

24 in. Garlock 3200 150# 1/8 Ring Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3200 24 in. Garlock 3200 150# 1/8 Ring Gasket

  • Fast #
  • Part #G3200RG1501824
  • Item #7371970
  • Manufacturer Part #37702-1124
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3200 24 in. Garlock 3200 150# 1/8 Ring Gasket

  • Fast #
  • Part #G3200RG1501824
  • Item #7371970
  • Manufacturer Part #37702-1124
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
Collection:
Blue-Gard® 3200
Color Finish Category:
Whites
Color Finish Name:
Off White
Diameter - Inside 1:
24 in
Diameter - Outside:
28-1/4 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
SBR
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Thickness:
0.125 in