1-1/2 in. 150# Ring Gasket
Blue-Gard® 3700 1-1/2 in. 150# Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Blue-Gard® 3700
- Diameter - Inside 1:
- 1-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 700
- Minimum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- UL Listed:
- No