14 x 1/16 in. 150# EPDM Ring Gasket
Blue-Gard® 3700 14 x 1/16 in. 150# EPDM Ring Gasket
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-149, ASTM F-1315, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-512, ASTM F-586
- Application:
- Gases, Saturated Steam, Water
- Collection:
- Blue-Gard® 3700
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Diameter - Inside 1:
- 14 in
- Diameter - Outside:
- 17-3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Fiber, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 0.063 in
- UL Listed:
- No