This product requires certification to purchase.

2 in. 150# Ring Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3700 2 in. 150# Ring Gasket

  • Fast #
  • Part #G3700RGAK
  • Item #1333011
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3700 2 in. 150# Ring Gasket

  • Fast #
  • Part #G3700RGAK
  • Item #1333011
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-36, ASTM F-38, ASTM D-1708, ASTM D-792, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104
Collection:
Blue-Gard® 3700
Color Finish Name:
Light Grey
Diameter - Inside 1:
2 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Aramid Fiber, Rubber
Material Type:
EPDM
Maximum Temperature:
700
NSF Certified:
No
Pressure - Maximum:
1200 psi
Pressure Class:
150#
UL Listed:
No