This product requires certification to purchase.

3 in. 150# 1200 psig 700F Aramid and EPDM Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3700 3 in. 150# 1200 psig 700F Aramid and EPDM Gasket

  • Fast #
  • Part #G3700RG150116M
  • Item #1332889
  • Manufacturer Part #37705-0103
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3700 3 in. 150# 1200 psig 700F Aramid and EPDM Gasket

  • Fast #
  • Part #G3700RG150116M
  • Item #1332889
  • Manufacturer Part #37705-0103
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5 Class 150
ASTM:
ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-104, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
Application:
Saturated Steam, Water
Collection:
Blue-Gard® 3700
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Diameter - Inside 1:
3-1/2 in
Diameter - Outside:
5-3/8 in
Fits Pipe Size:
3 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Fiber, Rubber
Material Type:
Aramid, EPDM
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Temperature Range:
-100 to 700 Deg F
Thickness:
1/16 in
UL Listed:
No