6 x 1/16 in. 700# EPDM Rubber and Fiber Ring Gasket
Blue-Gard® 3700 6 x 1/16 in. 700# EPDM Rubber and Fiber Ring Gasket
Frequently Purchased Together
Product Details
Product Details
- Pressure class 150#
- EPDM binder
- Excellent sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.21, ASME B16.47, ASME B16.5
- ASTM:
- ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
- Coating:
- Light Grey
- Collection:
- Blue-Gard® 3700
- Color Finish Name:
- Light Grey
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 8-3/4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Aramid Fiber
- Material Type:
- EPDM
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure - Maximum:
- 1200 psi
- Thickness:
- 1/16 in
- UL Listed:
- No