This product requires certification to purchase.

6 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite

You last purchased this on
 
Garlock

FLEXSEAL® 6 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite

  • Fast #
  • Part #SWG3004GSSIRU
  • Item #2306608
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

FLEXSEAL® 6 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite

  • Fast #
  • Part #SWG3004GSSIRU
  • Item #2306608
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
  • Durable, easy installation and removal
  • Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
  • Guide ring simplifies centering of sealing element on the flange face
  • Suitable for raised face flanges up to class 2500# flanges
  • Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.5
Collection:
FLEXSEAL®
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Grey
Diameter - Inside 1:
6 in
Diameter - Outside:
9-22/25 in
FM Approved:
No
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Graphite, Carbon Steel
Material Type:
304
Maximum Temperature:
1400
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
300#
Thickness:
0.125 in
UL Listed:
No