This product requires certification to purchase.

8 in. 150 psi 304 Stainless Steel Spiral Gasket with Graphite

You last purchased this on
 
Garlock

FLEXSEAL® 8 in. 150 psi 304 Stainless Steel Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504GX
  • Item #403861
  • Manufacturer Part #P00051008001
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

FLEXSEAL® 8 in. 150 psi 304 Stainless Steel Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504GX
  • Item #403861
  • Manufacturer Part #P00051008001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
  • Style RW offers excellent general purpose performance for raised face flanges
  • Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
  • Easy installation and removal
  • Seal pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
  • Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.5
Collection:
FLEXSEAL®
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Grey
Diameter - Inside 1:
8 in
Diameter - Outside:
11 in
FM Approved:
No
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Graphite, Carbon Steel
Material Type:
304
Maximum Temperature:
1400
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No