This product requires certification to purchase.

3 in. Garlock 3500 150# 1/16 Ring Gasket

You last purchased this on
 
Garlock

Gylon® 3500 3 in. Garlock 3500 150# 1/16 Ring Gasket

  • Fast #
  • Part #G3500RG150116M
  • Item #1852889
  • Manufacturer Part #37719-0103
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Gylon® 3500 3 in. Garlock 3500 150# 1/16 Ring Gasket

  • Fast #
  • Part #G3500RG150116M
  • Item #1852889
  • Manufacturer Part #37719-0103
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Tight seal Improved performance over conventional PTFE
  • Reduced product loss and emissions, Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Will not support flame
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-104
Collection:
Gylon® 3500
Color Finish Category:
Browns
Color Finish Name:
Fawn
Diameter - Inside 1:
3-1/2 in
Diameter - Outside:
5-3/8 in
Fitting Type:
Gasket
Material:
Ductile Iron
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Thickness:
0.063 in