4 in. Garlock 3500 150# 1/16 Ring Gasket
Gylon® 3500 4 in. Garlock 3500 150# 1/16 Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ring gasket
- Maximum PxT 1/16: 350,000 (°F x PSIG)
- Minimum temperature: -450° F
- Media: strong acids (except hydrofluoric), solvents, hydrocarbons, water, steam, chlorine, and cryogenics
- Improved performance over conventional PTFE
- Reduced product loss and emissions
- Excellent bolt torque retention
Documents
Specifications
- ASTM:
- ASTM F-104
- Collection:
- Gylon® 3500
- Color Finish Name:
- Fawn
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Ductile Iron
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 1200 psi