2 in. 150# Ring Gasket
Gylon® 3503 2 in. 150# Ring Gasket
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- Collection:
- Gylon® 3503
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 2-3/8 in
- Diameter - Outside:
- 4-1/8 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 0.063 in
- UL Listed:
- No