This product requires certification to purchase.

0.125 in. 150# PTFE Ring Gasket

You last purchased this on
 
Garlock

Gylon® 3504 0.125 in. 150# PTFE Ring Gasket

  • Fast #
  • Part #G3504RG1501812
  • Item #7253662
  • Manufacturer Part #37721-1112
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Gylon® 3504 0.125 in. 150# PTFE Ring Gasket

  • Fast #
  • Part #G3504RG1501812
  • Item #7253662
  • Manufacturer Part #37721-1112
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tight seal, Improved performance over conventional PTFE, Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Will not burn
  • Requires Certification

Specifications

ASME:
ASME B16.5
Application:
Cryogenic, Hydrocarbons, Solvent
Collection:
Gylon® 3504
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
12-3/4 in
Diameter - Outside:
16-1/8 in
Fitting Type:
Gasket
Material:
Rubber, Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
800 psi
Pressure Class:
150#
Schedule Class:
150
Thickness:
0.125 in
UL Listed:
No