This product requires certification to purchase.

10 x 0.125 in. 150# PTFE Ring Gasket

You last purchased this on
 
Garlock

Gylon® 3504 10 x 0.125 in. 150# PTFE Ring Gasket

  • Fast #
  • Part #G3504RG1501810
  • Item #7253661
  • Manufacturer Part #37721-1110
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Gylon® 3504 10 x 0.125 in. 150# PTFE Ring Gasket

  • Fast #
  • Part #G3504RG1501810
  • Item #7253661
  • Manufacturer Part #37721-1110
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tight seal, Improved performance over conventional PTFE, Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Will not burn
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-104, ASTM F-37B, ASTM F-586, ASTM D-792, ASTM D-1708, ASTM D-149
Application:
Hydrocarbons, Solvent, Water, Refrigerant, Cryogenic
Collection:
Gylon® 3504
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
10-3/4 in
Diameter - Outside:
13-3/8 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
800 psi
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No