This product requires certification to purchase.

2 in. Flat Face PTFE Flange Gasket

You last purchased this on
 
Garlock

Gylon® 3504 2 in. Flat Face PTFE Flange Gasket

  • Fast #
  • Part #G3504FFG15018K
  • Item #7687170
  • Manufacturer Part #37721-5102
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Gylon® 3504 2 in. Flat Face PTFE Flange Gasket

  • Fast #
  • Part #G3504FFG15018K
  • Item #7687170
  • Manufacturer Part #37721-5102
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Tighter seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Branding and color coding reduces misapplication
  • Will not burn
  • Will not support bacterial growth
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-104, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
Application:
Acids, Caustics, Cryogenic, Hydrocarbons, Hydrogen Peroxide, Pumps, Refrigerant, Solvent, Storage Tanks, Water
Collection:
Gylon® 3504
Color Finish Name:
Blue
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Gasket
Flange Type:
Full Face
IAPMO Listed:
No
Material:
Aluminosilicate Microspheres, Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Pressure - Maximum:
800 psi
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No