6 x 0.125 in. 150# PTFE Ring Gasket
Gylon® 3510 6 x 0.125 in. 150# PTFE Ring Gasket
Frequently Purchased Together
Product Details
Product Details
- Tighter seal
- Improved performance over conventional PTFE
- Reduced product loss and emissions Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Branding and color coding reduces misapplication
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-149, ASTM F-1315, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-512, ASTM F-586
- Application:
- Chlorine, Cryogenic, Aluminum Fluoride, Gases, Hydrocarbons, Moderate Acids, Monomers, Steam, Strong Caustics
- Collection:
- Gylon® 3510
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 8-3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.125 in
- UL Listed:
- No