4-1/2 x 6-7/8 x 0.094 in. 150# 1200 psi Plastic and Silica Gasket
Gylon Epix® Style 3500 4-1/2 x 6-7/8 x 0.094 in. 150# 1200 psi Plastic and Silica Gasket
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-1708, ASTM F-3149, ASTM F-36L, ASTM F-37B
- AWWA:
- AWWA C-207 Class B, AWWA C-207 Class D, AWWA C-207 Class E
- Application:
- Chlorine, Cryogenic, Hydrocarbons, Solvent, Steam, Strong Acids
- Collection:
- Gylon Epix® Style 3500
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Diameter - Inside 1:
- 4-1/2 in
- Diameter - Outside:
- 6-7/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic, Silica
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 0.094 in
- UL Listed:
- No