0.125 in. PTFE and Aluminosilicate Gasket
Gylon® Style 3504 0.125 in. PTFE and Aluminosilicate Gasket
Frequently Purchased Together
Product Details
Product Details
- Tight seal
- Improved performance over conventional PTFE
- Reduced product loss and emissions
- Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Branding and color coding reduces misapplication
- Will not burn
- Will not support bacterial growth
Specifications
- ASTM:
- ASTM D-149, ASTM D-792, ASTM D-1708, ASTM F-36, ASTM F-38, ASTM F-104, ASTM F-433, ASTM F-586, ASTM F-37B
- Application:
- Cryogenic, Chemicals, Food and Beverage, Hydrocarbons, Hydrogen Peroxide, Oil and Gas, Nuclear, Pumps, Pharmaceutical, Pressure Vessel, Power Generation, Pulp and Paper, Refrigerant, Solvent, Scrubbers, Storage Tanks, Water
- Collection:
- Gylon® Style 3504
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fitting Type:
- Gasket Sheet
- IAPMO Listed:
- No
- Material:
- Plastic, Aluminum Silicate
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 1/8 in
- UL Listed:
- No