18 x 25 in. 150# 800 psig 500F PTFE Gasket
Gylon® Style 3504 18 x 25 in. 150# 800 psig 500F PTFE Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-149, ASTM D-792, ASTM D-1708, ASTM F-36, ASTM F-38, ASTM F-104, ASTM F-433, ASTM F-586, ASTM F-37B
- Application:
- Cryogenic, Hydrocarbons, Hydrogen Peroxide, Refrigerant, Solvent, Some Caustics
- Collection:
- Gylon® Style 3504
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 18 in
- Diameter - Outside:
- 25 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Plastic, Aluminum Silicate
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Pressure - Maximum:
- 800 psig
- Pressure Class:
- 150#
- Temperature Range:
- -450 to 500 Deg F (-268 to 260 Deg C)
- Thickness:
- 1/8 in