This product requires certification to purchase.

14 in. 150# 1200 psig 500F PTFE Gasket

You last purchased this on
 
Garlock

Gylon® Style 3510 14 in. 150# 1200 psig 500F PTFE Gasket

  • Fast #
  • Part #G3510RG1501814
  • Item #7688100
  • Manufacturer Part #37709-1114
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Gylon® Style 3510 14 in. 150# 1200 psig 500F PTFE Gasket

  • Fast #
  • Part #G3510RG1501814
  • Item #7688100
  • Manufacturer Part #37709-1114
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5 Class 150
ASTM:
ASTM D-149, ASTM D-792, ASTM D-1708, ASTM F-36, ASTM F-38, ASTM F-104, ASTM F-433, ASTM F-586, ASTM F-37B
Application:
Aluminum Fluoride, Chlorine, Cryogenic, Hydrocarbons, Moderate Acids, Steam, Water
Collection:
Gylon® Style 3510
Color Finish Category:
Whites
Color Finish Name:
Off White
Diameter - Inside 1:
14 in
Diameter - Outside:
17-3/4 in
Fits Pipe Size:
14 in
Fitting Type:
Gasket
Material:
Barium Sulfate, Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-450
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Temperature Range:
-450 to 500 Deg F
Thickness:
1/8 in