1/4 in. 1200 psig 500F PTFE Gasket Sheet
Gylon® Style 3545 1/4 in. 1200 psig 500F PTFE Gasket Sheet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tight seal
- Highly compressible PTFE outer layers seal under low bolt load
- Compressible layers conform to irregularities, especially on warped, pitted, or scratched flanges
- Rigid PTFE core reduces cold flow and creep
- Withstands a wide range of chemicals
- Can be cut from larger sheets, reducing inventory costs and expensive downtime
- Rigid PTFE core facilitates installation, especially on large diameter flanges and hard-to-reach areas
- Will not support flame
- Will not support bacterial growth
Specifications
- ASTM:
- ASTM D-149, ASTM F-36, ASTM F-38, ASTM F37B, ASTM F-104, ASTM F-433, ASTM F-586, ASTM F-37B
- Application:
- Cryogenic, Chlorine, Chemical Processing, Food and Beverage, Gas, Hydrocarbons, Oil and Gas, Monomers, Moderate Acids, Nuclear, Pharmaceutical, Power Generation, Pulp and Paper, Steam, Strong Caustics
- Collection:
- Gylon® Style 3545
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Type:
- Gasket Sheet
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Pressure - Maximum:
- 1200 psig
- Temperature Range:
- -450 to 500 Deg F (-268 to 260 Deg C)
- Thickness:
- 1/4 in