150# 1200 psi 500F PTFE Gasket
Gylon® Style 3545 150# 1200 psi 500F PTFE Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5 Class 150
- Collection:
- Gylon® Style 3545
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 20 in
- Diameter - Outside:
- 23-7/8 in
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 1/8 in