This product requires certification to purchase.

1.56 in. Rubber Link Seal with Carbon Steel Nut and Bolt

You last purchased this on
 
Garlock

Link-Seal® 1.56 in. Rubber Link Seal with Carbon Steel Nut and Bolt

  • Fast #
  • Part #PLS475C
  • Item #1764256
  • Manufacturer Part #LS475-C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Link-Seal® 1.56 in. Rubber Link Seal with Carbon Steel Nut and Bolt

  • Fast #
  • Part #PLS475C
  • Item #1764256
  • Manufacturer Part #LS475-C
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Color black
  • Install in up to 75% less time compared to lead-oakum joints, hand-fitted flashings, mastics, or casing boots
  • Rated at 20 psig (40ft of head), which exceeds the performance requirements of most applications
  • Designed for use as a permanent seal, seal elements are specially compounded to resist aging and attack from ozone, sunlight, water, and a wide range of chemicals
  • Standard fasteners have a two-part zinc dichromate and proprietary corrosion inhibiting coating
  • Manufactured in an ISO 9001 certified facility
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Collection:
Link-Seal®
Fits Pipe Size:
5 in
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
250
Minimum Temperature:
-40
Tensile Strength:
1450 psi
Thickness:
1.56 in