This product requires certification to purchase.

4 in. Plastic Expansion Joint

You last purchased this on
 
Garlock

Style 204 4 in. Plastic Expansion Joint

  • Fast #
  • Part #G204HPREJP
  • Item #2479874
  • Manufacturer Part #204HP 4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Garlock

Style 204 4 in. Plastic Expansion Joint

  • Fast #
  • Part #G204HPREJP
  • Item #2479874
  • Manufacturer Part #204HP 4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1123
Clean Bagged:
No
Collection:
Style 204
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Expansion Joint
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
200 psi
UL Listed:
No