1-1/2 in. x 45 ft. Soft Type K Copper Tube
GasShield™ 1-1/2 in. x 45 ft. Soft Type K Copper Tube
Package Quantity Info:
Foot: 1 Stick: 45-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Collection:
- GasShield™
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-5/8 in
- FM Approved:
- No
- Length:
- 45 ft
- Material:
- Copper
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in