This product requires certification to purchase.

125 psig 2259 gal Compressor

You last purchased this on
 
Gast Manufacturing

120R Series 125 psig 2259 gal Compressor

  • Fast #
  • Part #G120R200T
  • Item #9602183
  • Manufacturer Part #120R-200T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gast Manufacturing

120R Series 125 psig 2259 gal Compressor

  • Fast #
  • Part #G120R200T
  • Item #9602183
  • Manufacturer Part #120R-200T
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Duty Cycle: 100
  • Flow @ 60 Hz: 5.5 cfm ( 155.74 LPM )
  • Max Pressure: 125 psi ( 8.62 bar )
  • Power: 2 hp ( 1.49 kW )
  • Thermal Protection: YES
  • Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
10, 8
Capacity:
2259 gal
Collection:
120R Series
Decibel Rating (dB):
83 dB
Height:
44-87/100 in
Horsepower:
2 hp
Length:
19-41/100 in
Phase:
Single Phase
Power Source:
Air Compressor
Tank Style:
Vertical
Volts:
208-240V
Width:
19-41/100 in