This product requires certification to purchase.

15 in. Hose Assembly

You last purchased this on
 
Gast Manufacturing

15 in. Hose Assembly

  • Fast #
  • Part #GAF634
  • Item #7035869
  • Manufacturer Part #AF634
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gast Manufacturing

15 in. Hose Assembly

  • Fast #
  • Part #GAF634
  • Item #7035869
  • Manufacturer Part #AF634
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1LAA-46T-M100GX
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
15 in
Product Type:
Hose Assembly