This product requires certification to purchase.

55 psig 725 gal Compressor

You last purchased this on
 
Gast Manufacturing

87R Series 55 psig 725 gal Compressor

  • Fast #
  • Part #G87R100S
  • Item #9556673
  • Manufacturer Part #87R-100S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gast Manufacturing

87R Series 55 psig 725 gal Compressor

  • Fast #
  • Part #G87R100S
  • Item #9556673
  • Manufacturer Part #87R-100S
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Duty Cycle: 100
  • Flow @ 60 Hz: 3.9 cfm ( 110.44 LPM )
  • Flow @ Max Pressure - 60 Hz: 2.5 cfm ( 70.79 LPM )
  • Max Pressure: 55 psi ( 3.79 bar )
  • Power: 0.5 hp ( 0.37 kW )
  • Tank Size: 0.53 gal ( 2.01 L )
  • Thermal Protection: YES
  • Warranty: 1 Year
  • Weight: 42 lbs ( 19.05 kg )
  • Requires Certification

Specifications

AMP:
6
Capacity:
725 gal
Collection:
87R Series
Decibel Rating (dB):
63 dB
Height:
20-17/100 in
Horsepower:
1/2 hp
Length:
13-37/50 in
Phase:
Single Phase
Power Source:
Air Compressor
Volts:
120V
Width:
13-37/50 in