1 in. NPT 2 psi Steel Pressure Regulator
1 in. NPT 2 psi Steel Pressure Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for multi-poised mounting
- Self-aligning valve with lever action for dead end lockup
- Durable, corrosion-resistant construction
- High performance type for pounds to inches reduction
- Precise regulation from pilot flows to full regulator capacity
- CSA certified for up to 5-psi inlet pressure
- Self-aligning valve with lever action for dead end regulator lockup
Specifications
- ANSI:
- ANSI LC1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Fuel Type:
- Propane
- Material:
- Steel
- Pressure - Maximum:
- 2 psi