1 x 12 in. MPT x Flanged Straight Stub-Out
1 x 12 in. MPT x Flanged Straight Stub-Out
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
- Provides a fixed-point termination for installations where the appliances are not yet installed
- Creates a more polished look to the overall installation
- Stub-Out may also be used to pass through joist and wall constructions
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Flanged
- End Connections:
- MPT x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 12 in
- Material:
- Steel