This product requires certification to purchase.

1 x 6 in. MPT x Flanged Straight Stub-Out

You last purchased this on
 
Gastite

1 x 6 in. MPT x Flanged Straight Stub-Out

  • Fast #
  • Part #T1X6STUB
  • Item #3547276
  • Manufacturer Part #1X6STUB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

1 x 6 in. MPT x Flanged Straight Stub-Out

  • Fast #
  • Part #T1X6STUB
  • Item #3547276
  • Manufacturer Part #1X6STUB
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
  • Provides a fixed-point termination for installations where the appliances are not yet installed
  • Creates a more polished look to the overall installation
  • Stub-Out may also be used to pass through joist and wall constructions
  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
Flanged
End Connections:
MPT x Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
6 in
Material:
Steel