This product requires certification to purchase.

1/2 in. MNPT Flexible Gas Pipe Straight Fitting

This product has been replaced by

FlashShield+™ MNPT Adapter CA360 Brass Flexible Gas Pipe Straight Fitting
FlashShield+™ 1/2 in. MNPT Adapter CA360 Brass Flexible Gas Pipe Straight Fitting
Manufacturer Part #XR3FTG-8
You last purchased this on
 
Gastite

1/2 in. MNPT Flexible Gas Pipe Straight Fitting

  • Fast #
  • Part #TFSFTG8
  • Item #4138690
  • Manufacturer Part #FSFTG-8
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

FlashShield+™ MNPT Adapter CA360 Brass Flexible Gas Pipe Straight Fitting
FlashShield+™ 1/2 in. MNPT Adapter CA360 Brass Flexible Gas Pipe Straight Fitting
Manufacturer Part #XR3FTG-8
Gastite

1/2 in. MNPT Flexible Gas Pipe Straight Fitting

  • Fast #
  • Part #TFSFTG8
  • Item #4138690
  • Manufacturer Part #FSFTG-8
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Approved for concealed use
  • Tool-less flare fitting design
  • Metal-to-metal seal
  • Self-guiding fitting assembly
  • Patented Jacket-Bite™ for continuous conductivity
  • Fully reusable fitting
  • Requires Certification

Specifications

CSA Certified:
Yes
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Pressure - Maximum:
5 psi