This product requires certification to purchase.

3/4 - 1-1/4 in. Solid Brass Bonding Clamp

You last purchased this on
 
Gastite

3/4 - 1-1/4 in. Solid Brass Bonding Clamp

  • Fast #
  • Part #TCWP2JSH
  • Item #4338224
  • Manufacturer Part #CWP2JSH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

3/4 - 1-1/4 in. Solid Brass Bonding Clamp

  • Fast #
  • Part #TCWP2JSH
  • Item #4338224
  • Manufacturer Part #CWP2JSH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid Brass Body
  • Stainless Steel Screws
  • Rated for outdoor use
  • Bonding clamps are listed to UL467 for use on XR3 hex fittings
  • Requires Certification

Specifications

Application:
CSST Gas Pipe, Propane, Natural Gas
FM Approved:
No
Fits Pipe Size:
3/4 in - 1-1/4 in
Height:
5 in
IAPMO Listed:
No
Length:
7 in
Material:
Brass
UL Listed:
UL 467