This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Brass Tee Fitting (6 Pack)

You last purchased this on
 
Gastite

3/4 x 3/4 x 1/2 in. Brass Tee Fitting (6 Pack)

  • Fast #
  • Part #TXR3T111186
  • Item #5162459
  • Manufacturer Part #XR3T-11-11-8-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

3/4 x 3/4 x 1/2 in. Brass Tee Fitting (6 Pack)

  • Fast #
  • Part #TXR3T111186
  • Item #5162459
  • Manufacturer Part #XR3T-11-11-8-6
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
Material:
Brass
Package Quantity:
Pack of 6