This product requires certification to purchase.

3/4 x 36 in. Plain End x Threaded SDR 11 Polyethylene and Steel Flex Riser

You last purchased this on
 
Gastite

FlashShield™ 3/4 x 36 in. Plain End x Threaded SDR 11 Polyethylene and Steel Flex Riser

  • Fast #
  • Part #TFXRISER1236
  • Item #3547376
  • Manufacturer Part #FX-RISER-12-36
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

FlashShield™ 3/4 x 36 in. Plain End x Threaded SDR 11 Polyethylene and Steel Flex Riser

  • Fast #
  • Part #TFXRISER1236
  • Item #3547376
  • Manufacturer Part #FX-RISER-12-36
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Risers are used to transition from below ground polyethylene pipe to above ground metallic pipe
  • These risers are used for both natural gas and propane gas distribution
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
Collection:
FlashShield™
End Connection 1:
Plain End
End Connection 2:
Threaded
End Connections:
Plain End x Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Riser, Straight
Length:
36 in
Material:
Plastic, Steel
Material Type:
Polyethylene
Schedule Class:
SDR 11