This product requires certification to purchase.

Female Malleable Iron 5-Port Manifold

You last purchased this on
 
Gastite

Female Malleable Iron 5-Port Manifold

  • Fast #
  • Part #T5PORTMAN
  • Item #1613508
  • Manufacturer Part #5-PORTMAN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

Female Malleable Iron 5-Port Manifold

  • Fast #
  • Part #T5PORTMAN
  • Item #1613508
  • Manufacturer Part #5-PORTMAN
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Quick & Easy Installation
  • Central Distribution point for appliance runs
  • Multiple mounting options
  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connection 3:
Female
End Connection 4:
Female
End Connections:
Female
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Size 4:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Outlet Quantity:
5