Female Malleable Iron Multi-Port Manifold
Female Malleable Iron Multi-Port Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Quick & Easy Installation
- Central Distribution point for appliance runs
- Multiple mounting options
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Female
- End Connection 4:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Outlet Quantity:
- 3